Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 973124
Zoro # G7260349
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Neck Dia. 0.1520"
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 973124
- Zoro # G7260349
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1520" |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Shank Diameter | 0.3750" (3/8) |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.3750" (3/8) Cutter DIA x 48° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- Harvey Tool Dovetail Cutters