Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 964424
Zoro # G7200806
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Length of Cut 0.0930" (3/32)
- Angle per Side 50
- Neck Dia. 0.1880"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 964424
- Zoro # G7200806
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0930" (3/32) |
Neck Dia. | 0.1880" |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Angle per Side | 50 |
Coating | UN |
Flutes | 3 |
Included Angle | 100 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 100° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 9034 (9034 MAKITA)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1240)
- BENE CASA Metallic Corn Grinder (BC-65613)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- Harvey Tool Dovetail Cutters