Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 964424-C3
Zoro # G7202608
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Flutes 3
- Coating C3
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 964424-C3
- Zoro # G7202608
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1880" |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Flutes | 3 |
Coating | C3 |
Angle per Side | 50 |
Included Angle | 100 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 100° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 12 In, Aluminum (AM3ZNAG)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- HOUGEN-OGURA 9/16 in. Round Punch (76341)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- Harvey Tool Milling Cutters