Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 959924
Zoro # G7207097
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0100"
- Cutter Dia. 0.3750" (3/8)
- Length of Cut 0.0930" (3/32)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959924
- Zoro # G7207097
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.0930" (3/32) |
Neck Dia. | 0.1070" |
Shank Diameter | 0.3750" (3/8) |
Details
Flutes | 3 |
Included Angle | 120 |
SAE or Metric | SAE |
Angle per Side | 60 |
Coating | UN |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- PROTO 1/4" Drive Deep Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47203)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Harvey Tool Dovetail Cutters