Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 959924-C3
Zoro # G7185266
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0100"
- Coating C3
- Neck Dia. 0.1070"
- Shank Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959924-C3
- Zoro # G7185266
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1070" |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.0930" (3/32) |
Cutter Dia. | 0.3750" (3/8) |
Details
Coating | C3 |
Included Angle | 120 |
Angle per Side | 60 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- POWERBUILT 9Pc Metric Zeon Hex Key Wrench Set(E-Com) (240095)
- REMCO Mega Hand Scoop, Poly, 128 Oz, White (65505)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Harvey Tool Dovetail Cutters