Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 928424-C3
Zoro # G7233907
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.2500" (1/4)
- Corner Radius 0.0100"
- SAE or Metric SAE
- Cutter Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928424-C3
- Zoro # G7233907
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1780" |
Shank Diameter | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Included Angle | 45 |
Angle per Side | 22.5 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 45° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- Harvey Tool Milling Cutters