Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 926224
Zoro # G7254155
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3750" (3/8)
- Shank Diameter 0.3750" (3/8)
- Included Angle 50
- Length of Cut 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 926224
- Zoro # G7254155
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1530" |
Details
Included Angle | 50 |
Angle per Side | 25 |
Coating | UN |
Flutes | 3 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID13222)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- DRILL AMERICA 1-3/8" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-60)
- Harvey Tool Dovetail Cutters