Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 883624-C3
Zoro # G7247380
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.7500" (3/4)
- SAE or Metric SAE
- Cutter Dia. 0.3750" (3/8)
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 883624-C3
- Zoro # G7247380
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.7500" (3/4) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.3230" |
Details
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 2 |
Included Angle | 4 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 4° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Harvey Tool Dovetail Cutters