Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 874524
Zoro # G7210414
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Cutter Dia. 0.3750" (3/8)
- Included Angle 45
- Length of Cut 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 874524
- Zoro # G7210414
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1680" |
Details
Flutes | 3 |
Included Angle | 45 |
Angle per Side | 22.5 |
Coating | UN |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 45° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8" Drive SAE, 32 pcs (CMMT12013)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- BLACK & DECKER Switch Kit (5140110-67)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- Harvey Tool Dovetail Cutters