Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 874524-C3
Zoro # G7210667
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 22.5
- Flutes 3
- SAE or Metric SAE
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 874524-C3
- Zoro # G7210667
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1680" |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.2500" (1/4) |
Details
Angle per Side | 22.5 |
Flutes | 3 |
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 45 |
Description
0.3750" (3/8) Cutter DIA x 45° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Wood, 12 In (05011)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- VERMONT AMERICAN Router Bit 9/16 Dovetail (23115)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Harvey Tool Milling Cutters