Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 65124
Zoro # G7201619
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Single End/Double End Single End
- Length of Cut 0.1870" (3/16)
- Flutes 3
- Included Angle 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65124
- Zoro # G7201619
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1870" (3/16) |
Corner Radius | 0.0050" |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1660" |
Cutter Dia. | 0.3750" (3/8) |
Details
Single End/Double End | Single End |
Flutes | 3 |
Included Angle | 60 |
Weldon Flat | N |
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, 1/4-20 (53041)
- KRAFT TOOL Pool Trowel, Chrome, No Burn, 12x3-1/2" (CF491PF)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 3.04"L, GP Phenolic (0697-J)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Milling Cutters