Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 65124-C3
Zoro # G7208689
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.1870" (3/16)
- Flutes 3
- Single End/Double End Single End
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65124-C3
- Zoro # G7208689
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.1660" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0050" |
Details
Flutes | 3 |
Single End/Double End | Single End |
Angle per Side | 30 |
Coating | C3 |
Included Angle | 60 |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.3750" (3/8) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T-Bolt (1613490002)
- H & H INDUSTRIAL PRODUCTS 5 Ton Pro-Series Arbor Press (8600-1135)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- PROTO Open End Wrench, Metric, 13/32" Head Size (J32426)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Milling Cutters