Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 28524-C3
Zoro # G7163286
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.2500" (1/4)
- SAE or Metric SAE
- Coating C3
- Neck Dia. 0.2020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28524-C3
- Zoro # G7163286
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2500" (1/4) |
Neck Dia. | 0.2020" |
Corner Radius | 0.0100" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 20 |
Flutes | 3 |
Included Angle | 40 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator Holder (6296-2)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- EXCEL BLADES K26 FitGrip Ergonomic Hobby Knife, Soft Grip Non-Roll Knife, Blk, pk12 (16026)
- SITEPRO 2-1/2" (63.5mm) Survey Marker W/ Dome Head (19-706)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- Harvey Tool Dovetail Cutters