Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 27024-C3
Zoro # G7211909
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.5000" (1/2)
- Neck Dia. 0.2890"
- Flutes 3
- Cutter Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27024-C3
- Zoro # G7211909
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.2890" |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.3750" (3/8) |
Details
Flutes | 3 |
Coating | C3 |
Angle per Side | 5 |
SAE or Metric | SAE |
Included Angle | 10 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- JET Collection Bags, 3-11/16ftLx47-1/4inH, PK5 (717531)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Dovetail Cutters