Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 16824
Zoro # G7152165
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0100"
- Coating UN
- Included Angle 90
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16824
- Zoro # G7152165
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1530" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.1250" (1/8) |
Details
Coating | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. RotaCut Hole Cutter (11132)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- EXCEL BLADES #21 Stainless Steel Hobby Blade Refills with Dispenser, 15 pcs. 12pk (23021)
- MONTANA BRAND 29 Piece Black & Gold Jobber Drill Bits In Case (MB-64871)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- Harvey Tool Milling Cutters