Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 16724
Zoro # G7167784
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1740"
- Angle per Side 30
- Shank Diameter 0.3750" (3/8)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16724
- Zoro # G7167784
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1740" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Length of Cut | 0.1870" (3/16) |
Corner Radius | 0.0100" |
Details
Angle per Side | 30 |
Flutes | 3 |
Included Angle | 60 |
Coating | UN |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- IRWIN TAP&DRLBT 3/8""-16NC X O (80238)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- Harvey Tool Milling Cutters