Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 16724-C3
Zoro # G7167827
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.1740"
- Length of Cut 0.1870" (3/16)
- SAE or Metric SAE
- Cutter Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16724-C3
- Zoro # G7167827
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1740" |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Flutes | 3 |
Coating | C3 |
Angle per Side | 30 |
Included Angle | 60 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 X 1 X 6 Parallel (3900-3065)
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- BOSCH Insert Bit, #2 (CCP2301)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Harvey Tool Dovetail Cutters