Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 16624
Zoro # G7167510
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating UN
- Shank Diameter 0.3750" (3/8)
- Cutter Dia. 0.3750" (3/8)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16624
- Zoro # G7167510
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1630" |
Length of Cut | 0.2500" (1/4) |
Details
Coating | UN |
Flutes | 3 |
Angle per Side | 24 |
Included Angle | 48 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- FOWLER mini-Mag Protractor II (544224600)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- STANLEY 232 in Nail Set 1 pc (58-112)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Harvey Tool Milling Cutters