Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3750" (3/8)
Mfr # 16424
Zoro # G7159847
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3750" (3/8)
- Length of Cut 0.3750" (3/8)
- Angle per Side 10
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16424
- Zoro # G7159847
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.3750" (3/8) |
Neck Dia. | 0.2470" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3750" (3/8) |
Details
Angle per Side | 10 |
Included Angle | 20 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 12 pt Metric Socket, 12 Points (8437)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- PROTO 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4913MCF)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- Harvey Tool Dovetail Cutters