Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 995220
Zoro # G7211315
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 30
- Cutter Dia. 0.3125" (5/16)
- SAE or Metric SAE
- Neck Dia. 0.1500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995220
- Zoro # G7211315
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1500" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.1410" |
Details
Angle per Side | 30 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 60 |
Flutes | 3 |
Description
0.3125" (5/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- RIDGID Vise Chain Screw (41095)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Dovetail Cutters