Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 995220-C3
Zoro # G7208086
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Included Angle 60
- Neck Dia. 0.1500"
- Shank Diameter 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995220-C3
- Zoro # G7208086
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1500" |
Shank Diameter | 0.3125" (5/16) |
Cutter Dia. | 0.3125" (5/16) |
Length of Cut | 0.1410" |
Details
Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 30 |
Description
0.3125" (5/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 in. L X 6 in. W Black Magnetic Tray 1 pc (W1285)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- Harvey Tool Dovetail Cutters