Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 992020-C3
Zoro # G7254347
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Neck Dia. 0.1430"
- Angle per Side 45
- Cutter Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992020-C3
- Zoro # G7254347
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1430" |
Cutter Dia. | 0.3125" (5/16) |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.0850" |
Details
Flutes | 3 |
Angle per Side | 45 |
SAE or Metric | SAE |
Included Angle | 90 |
Coating | C3 |
Description
0.3125" (5/16) Cutter DIA x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 21/32 (C20742)
- RIDGID Diameter Tape, Inches (76822)
- OTC 3/4 in Drive, 3-1/2" 8 pt SAE Socket, 8 Points (1911)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Harvey Tool Dovetail Cutters