Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 990120
Zoro # G7209845
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Included Angle 10
- Angle per Side 5
- Cutter Dia. 0.3125" (5/16)
- Neck Dia. 0.2470"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990120
- Zoro # G7209845
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.2470" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.3750" (3/8) |
Details
Included Angle | 10 |
Angle per Side | 5 |
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Description
0.3125" (5/16) Cutter DIA x 0.0000" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #53 (C71153)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460)
- RUKO M 10 Adapter Screw (109110)
- URREA Extension, 3/8"X12" (5262)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- Harvey Tool Dovetail Cutters