Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 986020-C3
Zoro # G7211848
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 10
- Shank Diameter 0.3125" (5/16)
- Included Angle 20
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986020-C3
- Zoro # G7211848
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.2020" |
Length of Cut | 0.3120" (5/16) |
Details
Angle per Side | 10 |
Included Angle | 20 |
Flutes | 3 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 20° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Saw Blades (DW47350)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- OTC Screw Extractor Set (4651)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- Harvey Tool Dovetail Cutters