Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 983320-C3
Zoro # G7261889
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating C3
- Cutter Dia. 0.3125" (5/16)
- Flutes 3
- Included Angle 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 983320-C3
- Zoro # G7261889
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1960" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.2180" (7/32) |
Details
Coating | C3 |
Flutes | 3 |
Included Angle | 30 |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.3125" (5/16) Cutter DIA x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- EATON HUB 2-1/2IN (ARP00007CH25)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Milling Cutters