Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 979420
Zoro # G7264217
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.3750" (3/8)
- Corner Radius 0.0100"
- Shank Diameter 0.3125" (5/16)
- Neck Dia. 0.2230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 979420
- Zoro # G7264217
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.3125" (5/16) |
Neck Dia. | 0.2230" |
Cutter Dia. | 0.3125" (5/16) |
Details
Angle per Side | 7 |
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 14 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13 mm L.160 mm (40081313)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- Harvey Tool Dovetail Cutters