Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 979420-C3
Zoro # G7236619
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2230"
- Shank Diameter 0.3125" (5/16)
- Included Angle 14
- Length of Cut 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 979420-C3
- Zoro # G7236619
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2230" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3125" (5/16) |
Details
Included Angle | 14 |
Coating | C3 |
Flutes | 3 |
Angle per Side | 7 |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 14° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- OSG End Mill, Cobalt, 3/4, 4 FL, SGL Sq End, CC (5413100)
- PROTO Combination Wrench, SAE, 3/16in Size (J1206EFS)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- Harvey Tool Dovetail Cutters