Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 28520
Zoro # G7167705
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Angle per Side 20
- Shank Diameter 0.3125" (5/16)
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28520
- Zoro # G7167705
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Neck Dia. | 0.1850" |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.3125" (5/16) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Angle per Side | 20 |
Coating | UN |
Flutes | 3 |
Included Angle | 40 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- DE-STA-CO Switch 810169 (810169)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- Harvey Tool Dovetail Cutters