Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 28520-C3
Zoro # G7167084
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3125" (5/16)
- Coating C3
- Corner Radius 0.0100"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28520-C3
- Zoro # G7167084
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1850" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.1870" (3/16) |
Details
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 20 |
Flutes | 3 |
Included Angle | 40 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Short Air Hammer w/ 3 pcs. Chisel Set (SX235KTB)
- FELCO 903 Diamond Coated Sharpener (13903)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.57" Steel External Thread, 2.56" Handle Length (MH-304)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- Harvey Tool Dovetail Cutters