Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 27020
Zoro # G7200079
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Coating UN
- Corner Radius 0.0100"
- Shank Diameter 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27020
- Zoro # G7200079
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.3125" (5/16) |
Neck Dia. | 0.2490" |
Cutter Dia. | 0.3125" (5/16) |
Length of Cut | 0.3750" (3/8) |
Details
Flutes | 3 |
Coating | UN |
Included Angle | 10 |
Angle per Side | 5 |
SAE or Metric | SAE |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (C33MH-150)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- GEARWRENCH 83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray (86529)
- WESTWARD Screw Extractor Set, 1/8 to 3/8, 5 pcs. (2RUR7)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- Harvey Tool Milling Cutters