Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 27020-C3
Zoro # G7212365
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Shank Diameter 0.3125" (5/16)
- Neck Dia. 0.2490"
- Angle per Side 5
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27020-C3
- Zoro # G7212365
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Neck Dia. | 0.2490" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3125" (5/16) |
Length of Cut | 0.3750" (3/8) |
Details
Angle per Side | 5 |
Flutes | 3 |
Included Angle | 10 |
SAE or Metric | SAE |
Coating | C3 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V Cordless Impact Wrench Combo Kit, 1/2" W7152, 3/8" W5133 (IQV20-K201)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- BOSTON GEAR Mounting Base (56440)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- FREUD Dovetail Bit, 1/2" dia. (22-125)
- Harvey Tool Dovetail Cutters