Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 16620
Zoro # G7163049
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.3125" (5/16)
- Neck Dia. 0.1570" (4 mm)
- Flutes 3
- Shank Diameter 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16620
- Zoro # G7163049
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3125" (5/16) |
Neck Dia. | 0.1570" (4 mm) |
Shank Diameter | 0.3125" (5/16) |
Corner Radius | 0.0100" |
Length of Cut | 0.1870" (3/16) |
Details
Flutes | 3 |
Included Angle | 48 |
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 24 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- Harvey Tool Milling Cutters