Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.3125" (5/16)
Mfr # 16520-C3
Zoro # G7161064
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Dia. 0.2180" (7/32)
- Corner Radius 0.0100"
- Shank Diameter 0.3125" (5/16)
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16520-C3
- Zoro # G7161064
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.2180" (7/32) |
Corner Radius | 0.0100" |
Shank Diameter | 0.3125" (5/16) |
Length of Cut | 0.1870" (3/16) |
Cutter Dia. | 0.3125" (5/16) |
Details
Coating | C3 |
Angle per Side | 15 |
SAE or Metric | SAE |
Included Angle | 30 |
Flutes | 3 |
Description
0.3125" (5/16) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- PROTO Tool Pouch, 22 x 16 In, Red, Canvas (JSCV20SP)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- Harvey Tool Milling Cutters