Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 995216-C3
Zoro # G7205679
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Cutter Dia. 0.2500" (1/4)
- Shank Diameter 0.2500" (1/4)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995216-C3
- Zoro # G7205679
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1140" (2.9 mm) |
Length of Cut | 0.1180" |
Details
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 60 |
Coating | C3 |
Angle per Side | 30 |
Description
0.2500" (1/4) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rear Jaw, PK3 (41347)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- WESTWARD Tool Bag: Polyester, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Milling Cutters