Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 992016
Zoro # G7259344
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.2500" (1/4)
- Flutes 2
- Length of Cut 0.0680"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992016
- Zoro # G7259344
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.0680" |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1140" (2.9 mm) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 45 |
Coating | UN |
Included Angle | 90 |
Description
0.2500" (1/4) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-1/4 HP* Plunge Router (RP1800)
- WILDE 3-PIECE PLIERS SET-G250, G251 & G253-POLISHED-CARD CLAM (G256P.NP/CC)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB614T05)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- Harvey Tool Milling Cutters