Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 991416
Zoro # G7200447
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.2160"
- Angle per Side 2
- Flutes 2
- Included Angle 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 991416
- Zoro # G7200447
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.2160" |
Corner Radius | 0.0100" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.5000" (1/2) |
Details
Angle per Side | 2 |
Flutes | 2 |
Included Angle | 4 |
Coating | UN |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (J47703/16B)
- PARLEC Collet, DA300, 1/4 (DA300-0250)
- HOUGEN 9/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12718)
- WALTER MEIER HOLDING AG Replacement Jaws For 1765 (2908080)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- Harvey Tool Dovetail Cutters