Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 989216
Zoro # G7207824
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 6
- Shank Diameter 0.2500" (1/4)
- Length of Cut 0.5000" (1/2)
- Neck Dia. 0.1990"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989216
- Zoro # G7207824
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.1990" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Details
Included Angle | 6 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 3 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Artis Tweezer, 1-Sa Style (18043ARS)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525216)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- Harvey Tool Dovetail Cutters