Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 977816-C3
Zoro # G7200465
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2500" (1/4)
- Included Angle 40
- Flutes 2
- Length of Cut 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977816-C3
- Zoro # G7200465
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Neck Dia. | 0.1360" |
Shank Diameter | 0.2500" (1/4) |
Details
Included Angle | 40 |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 20 |
Coating | C3 |
Description
0.2500" (1/4) Cutter DIA x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- DEWALT 8" x 1/8" x 5/8" - diamond drive masonry cutting wheel (DW3532)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Dovetail Cutters