Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 973116-C3
Zoro # G7241397
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Length of Cut 0.1560" (5/32)
- SAE or Metric SAE
- Included Angle 48
- Angle per Side 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 973116-C3
- Zoro # G7241397
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1560" (5/32) |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1110" |
Cutter Dia. | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Included Angle | 48 |
Angle per Side | 24 |
Coating | C3 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Extension, 7" L (99X10N)
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- ATA Turning Insert, CNMG432, AG, AT201 GRD (90011)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- Harvey Tool Dovetail Cutters