Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 959916-C3
Zoro # G7200815
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Shank Diameter 0.2500" (1/4)
- Length of Cut 0.0620" (1/16)
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 959916-C3
- Zoro # G7200815
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.0620" (1/16) |
Cutter Dia. | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0900" |
Details
Flutes | 2 |
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 120 |
Angle per Side | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 120° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Tent Stake Puller (071042)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93736RPB154570)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- Harvey Tool Milling Cutters