Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 928416
Zoro # G7236926
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Shank Diameter 0.2500" (1/4)
- Length of Cut 0.1560" (5/32)
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 928416
- Zoro # G7236926
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1560" (5/32) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1310" |
Cutter Dia. | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Angle per Side | 22.5 |
Coating | UN |
Included Angle | 45 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 45° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, 3-Side, 1/16"x1/16"x1/32" (DU657SD)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 7/64 " L.55 mm (01450007)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- MAKITA Straight Router Guide, # of Pieces 1 (194579-2)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- Harvey Tool Dovetail Cutters