Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 928416-C3
Zoro # G7260394
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Included Angle 45
- Corner Radius 0.0100"
- Length of Cut 0.1560" (5/32)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 928416-C3
- Zoro # G7260394
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Length of Cut | 0.1560" (5/32) |
Neck Dia. | 0.1310" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Included Angle | 45 |
Flutes | 2 |
Coating | C3 |
Angle per Side | 22.5 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 45° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.139in (111213900)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- Harvey Tool Dovetail Cutters