Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 926216
Zoro # G7238999
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Angle per Side 25
- Neck Dia. 0.1160"
- Length of Cut 0.1560" (5/32)
- Included Angle 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 926216
- Zoro # G7238999
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1160" |
Length of Cut | 0.1560" (5/32) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Details
Angle per Side | 25 |
Included Angle | 50 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 50° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- WESTWARD Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX5)
- HHIP 3 Piece 1/2-5/8 & 3/4" SCLCR Indexable Boring Bar Set (1001-0021)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- Harvey Tool Dovetail Cutters