Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 874516-C3
Zoro # G7194646
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Length of Cut 0.1560" (5/32)
- Shank Diameter 0.2500" (1/4)
- Neck Dia. 0.1210"
- Angle per Side 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 874516-C3
- Zoro # G7194646
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1560" (5/32) |
Shank Diameter | 0.2500" (1/4) |
Neck Dia. | 0.1210" |
Cutter Dia. | 0.2500" (1/4) |
Details
Angle per Side | 22.5 |
SAE or Metric | SAE |
Flutes | 2 |
Included Angle | 45 |
Coating | C3 |
Description
0.2500" (1/4) Cutter DIA x 45° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- GREENLEE Crimping Tool, Li-Ion, 15 tons Force (EK1550FLX11)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- DRILL AMERICA 1-3/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1420-45)
- Harvey Tool Dovetail Cutters