Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 832316
Zoro # G7206467
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Weldon Flat N
- Included Angle 70
- Neck Dia. 0.1160"
- Length of Cut 0.1090" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832316
- Zoro # G7206467
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1160" |
Length of Cut | 0.1090" (7/64) |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
Weldon Flat | N |
Included Angle | 70 |
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 35 |
Single End/Double End | Single End |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- MILWAUKEE TOOL 3/8 in. Drive 7/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9063)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- Harvey Tool Milling Cutters