Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 832316-C3
Zoro # G7198450
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Corner Radius 0.0100"
- Cutter Dia. 0.2500" (1/4)
- Included Angle 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832316-C3
- Zoro # G7198450
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Length of Cut | 0.1090" (7/64) |
Neck Dia. | 0.1160" |
Shank Diameter | 0.2500" (1/4) |
Details
Flutes | 2 |
Included Angle | 70 |
SAE or Metric | SAE |
Weldon Flat | N |
Coating | C3 |
Angle per Side | 35 |
Single End/Double End | Single End |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- MALCO SL8R Snap Lock Punch (SL8R)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- Harvey Tool Dovetail Cutters