Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 827916-C3
Zoro # G7182107
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- SAE or Metric SAE
- Corner Radius 0.0100"
- Single End/Double End Single End
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 827916-C3
- Zoro # G7182107
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.1170" |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Single End/Double End | Single End |
Flutes | 2 |
Coating | C3 |
Included Angle | 80 |
Angle per Side | 40 |
Weldon Flat | N |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 70° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS1208BFD15)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- Harvey Tool Milling Cutters