Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 65116
Zoro # G7205514
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Weldon Flat N
- Included Angle 60
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65116
- Zoro # G7205514
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0050" |
Cutter Dia. | 0.2500" (1/4) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.1250" (1/8) |
Neck Dia. | 0.1130" |
Details
Weldon Flat | N |
Included Angle | 60 |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Center Cutting | N |
Angle per Side | 30 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (38278)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- Harvey Tool Milling Cutters