Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 65116-C3
Zoro # G7203588
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Weldon Flat N
- Flutes 2
- Cutter Dia. 0.2500" (1/4)
- Neck Dia. 0.1130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 65116-C3
- Zoro # G7203588
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1130" |
Length of Cut | 0.1250" (1/8) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0050" |
Details
Weldon Flat | N |
Flutes | 2 |
Single End/Double End | Single End |
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 30 |
Included Angle | 60 |
Description
0.2500" (1/4) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- ORBIT Brass Impact Head 40' (55032)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250156 HB725-1)
- BON TOOL Bon 87-111 Rubbing Stone, 60/80 Grit, 6" X 2" X 1" (87-111)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- Harvey Tool Dovetail Cutters