Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.2500" (1/4)
Mfr # 27016
Zoro # G7209915
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Angle per Side 5
- Cutter Dia. 0.2500" (1/4)
- SAE or Metric SAE
- Neck Dia. 0.1970" (5 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27016
- Zoro # G7209915
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1970" (5 mm) |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
Angle per Side | 5 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 10 |
Flutes | 2 |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2140)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- Harvey Tool Dovetail Cutters